{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 2 mm | |
Nominal ⌀ DC | 12.82 mm | |
Flute length Lc | 25.27 mm | |
Shank length Ls | 48 mm | |
Overall length L | 94 mm | |
Shank ⌀ Ds | 18 mm | |
Neck ⌀ D1 | 17.5 mm | |
Programming value for countersink L1 | 26.5 mm | |
Through-coolant | no | |
No. of teeth Z | 5 | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Countersink angle | 90 degrees | |
Feed f z in steel < 60 HRC | 0.02 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 5 | |
Colour ring | red | |
Internal/external application | Internal | |
Thread depth | 25.27 mm | |
Type of product | thread milling cutter |
Article number | 139652 M16 | |
EAN / GTIN | 4045197200006 | |
Manufacturer number | 139652 M16 |