{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 10-32 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.794 mm | |
Threads per inch | 32 | |
Thread ⌀ | 4.83 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 4.1 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 14.49 mm | |
Type of product | Tap |
Article number | 133400 10-32 | |
EAN / GTIN | 4045197074744 | |
Manufacturer number | 133400 10-32 |
This article |
Recommendations |
|
---|---|---|
Machine tap 10-32
on request
In stock
98 pieces in stock
BGN 87.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
BGN 32.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 |
Number of clamping slots | 3 | 3 |
Flank angle | 60 | 60 |
Overall length L | 70 | 70 |
Thread size | 10-32 UNF | 10-32 UNF |
Through-coolant | no | no |
Tool material | HSS E | HSS E |