{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 97.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 108 mm | |
Overall length L | 146 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.12 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 123212 7 | |
EAN / GTIN | 4045197570284 | |
Manufacturer number | 123212 7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m6 (mm or inch): 7
on request
In stock
7 pieces in stock
BGN 751.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
BGN 769.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
BGN 533.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
BGN 564.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
BGN 584.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
BGN 353.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 12×D | 12×D | 12×D | 12×D | 12×D | 12×D |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, to 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm |
Point angle | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Tolerance nominal ⌀ | m6 | h7 | h7 | h7 | h7 | h7 |
Flute length Lc | 108 mm | 108 mm | 108 mm | 108 mm | 108 mm | 108 mm |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |