{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Nominal ⌀ DC | 14.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 130.7 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 152 mm | |
Overall length L | 203 mm | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 900 N/mm2 | 0.23 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123109 14,2 | |
EAN / GTIN | 4045197962850 | |
Manufacturer number | 123109 14,2 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 14,2 mm
on request
In stock
12 pieces in stock
BGN 901.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 182.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
109 pieces in stock
BGN 318.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
BGN 291.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Version | 8×D | 4×D | 6×D | 4×D |
Colour ring | green | green | green | green |
Through-coolant | yes, with 25 bar | no | yes, with 25 bar | yes, with 25 bar |
Norm | Manufacturer’s standard | DIN 6537 K | DIN 6537 | DIN 6537 K |
Flute length Lc | 152 | 65 | 83 | 65 |
Shank ⌀ Ds | 16 | 16 | 16 | 16 |