{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Nominal ⌀ DC | 5.1 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 36.4 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | blue | |
Type of product | Twist Drill |
Article number | 122686 5,1 | |
EAN / GTIN | 4067263008651 | |
Manufacturer number | 122686 5,1 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB, AlTiN, ⌀ DC m7: 5,1mm
on request
In stock
46 pieces in stock
BGN 108.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
216 pieces in stock
BGN 196.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 6×D | 6×D |
Nominal ⌀ DC | 5.1 mm | 5.1 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tool material | Solid carbide | Solid carbide |
Flute length Lc | 44 mm | 44 mm |
recommended maximum drilling depth L2 | 36.4 mm | 36.4 mm |
Type of product | Twist Drill | Jobber drill |