HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 10,01-X

Article no.: 122501 10,01-X
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 141.42 / Piece
  • from 20 Piece
    BGN 117.86 / Piece
  • Minimum order quantity 5 Piece
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
⌀ range 10.01 mm - 12 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Semi-Standard yes
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122501 10,01-X
EAN / GTIN 4062406657390
Manufacturer number 122501 10,01-X

Application Table

Steel < 500 N/mm²
P
115
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
25
GG
K
90
GGG
K
55
Uni
 
wet maximum
 
dry
 

Description

Version:

Straight major cutting edges and a special flute profile ensure a good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability.
A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating.
Up to ⌀ 1.9 with 4 facets, from ⌀ 2 with relieved cone.
Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
Versions with HB and HE shank available at the same price as HA.
For HB shanks: use order no. 122502.
For HE shanks: use order No. 122503.
Delivery time: 10 weeks
Minimum order quantity: 5 pieces
Items made to order for a specific customer: Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> h7 (mm or inch): 10,01-X

HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 10,01-X

on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
BGN 141.42
plus VAT at the current rate Prices plus delivery costs
from 20  Pieces
BGN 117.86
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
BGN 615.37
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 512.81
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
BGN 615.37
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 512.81
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
BGN 243.99
plus VAT at the current rate Prices plus delivery costs
from 20  Pieces
BGN 203.32
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
BGN 236.96
plus VAT at the current rate Prices plus delivery costs
from 20  Pieces
BGN 197.48
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
BGN 148.45
plus VAT at the current rate Prices plus delivery costs
from 20  Pieces
BGN 123.70
plus VAT at the current rate Prices plus delivery costs
Semi-Standard yes yes yes yes yes yes
Number of cutting edges Z 2 3 3 2 2 2
Version 4×D 4×D 4×D 4×D 4×D 4×D
Overall length L 102 mm 102 mm 102 mm 102 mm 102 mm 102 mm
Tool material Solid carbide solid carbide solid carbide Solid carbide Solid carbide Solid carbide
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart