{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.7 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 14.5 mm | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122310 3,7 | |
EAN / GTIN | 4045197043474 | |
Manufacturer number | 122310 3,7 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide high performance drill, plain shank DIN 6535 HA, TiN, ⌀ DC h7 (mm or inch): 3,7
on request
In stock
12 pieces in stock
BGN 79.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
BGN 60.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
BGN 120.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
155 pieces in stock
BGN 60.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | green | red | blue |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 3.7 mm | 3.7 mm | 3.7 mm | 3.7 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm |
recommended maximum drilling depth L2 | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Twist Drill |