{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 0.75 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Standard | Works standard | |
Version | 5×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 4.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 40 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 5.6 mm | |
Overall length L | 39 mm | |
Shank ⌀ Ds | 3 mm | |
Feed f in steel < 1100 N/mm2 | 0.028 mm/rev. | |
Feed f in stainless steel < 900 N/mm2 | 0.015 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number |
121223 0,75
Copy |
|
EAN / GTIN |
4067263477099
Copy |
|
Manufacturer number |
121223 0,75
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |