Carbide hole saw flat, ⌀ DC: 31mm

Article no.: 118505 31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
137 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank
  • ⌀ tolerance: −0.05 / 0.15

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 31 mm
Version flat
Tool material Carbide
Standard Manufacturer’s standard
Shank Three drive flats shank
Shank ⌀ 10 mm
⌀ tolerance −0.05 / 0.15 mm
Length L 11.8 mm
Colour ring without
Type of product Hole saw

Identification numbers & Classifications

Article number 118505 31
EAN / GTIN 4045197956729
Manufacturer number 118505 31

Application Table

Aluminium (short chipping)
N
70
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
50
INOX < 900 N/mm²
M
35
Graphite, GRP, CRP
N
80
Uni
 
wet maximum
 
dry
 

Description

Version:

Extremely strong and with perfect concentricity due to drill crown and shank of one piece (hardened).
Narrow carbide cutting edges with positive rake and large clearance angle provide good cutting performance at low cutting pressure.
Exchangeable centre drill, shank with 3 clamping faces.
Cutting width 1.9 mm for all sizes. ⌀ tolerance: + 0.15 / − 0.05 mm.
Dimension L: all sizes = 11.8 mm.

Application:

For use on stationary machines. Suitable for fibre-reinforced plastics (GRP and CRP).
Only for flat material up to 5 mm thickness.

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide hole saw flat, ⌀ D<sub>C</sub>: 31mm

Carbide hole saw flat, ⌀ DC: 31mm

on request
In stock
137 pieces in stock
BGN 70.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock
BGN 228.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
97 pieces in stock
BGN 137.65
plus VAT at the current rate Prices plus delivery costs
⌀ tolerance −0.05 / 0.15 mm −0.05 / 0.1 mm −0.05 / 0.1 mm
Version flat high flat
Nominal ⌀ DC 31 mm 31 mm 31 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Shank Three drive flats shank Three drive flats shank Three drive flats shank
Tool material Carbide Carbide Carbide
Shank ⌀ 10 mm 10 mm 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart