Straight shank taper pin drill, uncoated, ⌀ DC: 5mm

Article no.: 116310 5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
17 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1898 A
  • Point angle: 118
  • Taper ratio: 1:50
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 5 mm
Coating uncoated
Tool material HSS
Standard DIN 1898 A
Point angle 118 degrees
Taper ratio 1:50
Number of cutting edges Z 2
Through-coolant no
smallest ⌀ D1 4.9 mm
largest ⌀ D2 6.55 mm
Taper lead length L1 5 mm
L2 73 mm
Overall length L 122 mm
Shank ⌀ Ds 6.3 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116310 5
EAN / GTIN 4045197029355
Manufacturer number 116310 5

Application Table

Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Oil
 
wet maximum
 

Description

Version:

Conically increasing cutting edges with chip breaker flutes on the circumference. Special surface treatment.

Advantage:

Conical holes 1:50 for taper pins to ISO 2339 (DIN 1) and ISO 8736 (DIN 7978) can be drilled in a single operation.

Note:

⌀1.5; 2; 2.5 available with plain shank on request.
⌀14;16; 20; 25 available with MT shank on request.
For finishing use taper pin reamers No. 161200.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart