{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for drills | 6 mm - 10 mm | |
Incremental steps of drills | 0.1 mm | |
Type of product | Empty case |
Article number | 115470 6-10 | |
EAN / GTIN | 2050001112675 | |
Manufacturer number | 115470 6-10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Empty case for jobber drills to DIN 338 6-10
on request
In stock
56 pieces in stock
BGN 126.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
BGN 125.95
plus VAT at the current rate
Prices plus delivery costs
|
|
for drills | 6 ;10 | 6 ;10 |
Incremental steps of drills | 0.1 | 0.1 |
Type of product | Empty case | Empty case |