Jobber drill set HSS-E No. 114580 in a case 1-10

Article no.: 115450 1-10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material HSS E
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35 degrees
Number of cutting edges Z 2
Through-coolant no
Number of drills 19
Incremental steps of drills 0.5 mm
with case yes
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 115450 1-10
EAN / GTIN 4045197875563
Manufacturer number 115450 1-10

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
16
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
50
Uni
 
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
High performance drills for outstanding performance. Precision holes due to optimised diamond point geometry and 4-face grinding. The special flute profile yields a significant reduction in cutting forces.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart