{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 13 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 25 | |
Incremental steps of drills | 0.5 mm | |
with case | yes | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 115160 1-13 | |
EAN / GTIN | 4045197024619 | |
Manufacturer number | 115160 1-13 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill set HSS No. 114200 in a case, uncoated, Type: 1-13
on request
In stock
111 pieces in stock
BGN 654.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
543 pieces in stock
BGN 389.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
259 pieces in stock
BGN 349.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
453 pieces in stock
BGN 620.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
BGN 573.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
142 pieces in stock
BGN 694.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of drills | 25 | 25 | 25 | 25 | 25 | 25 |
Coating | uncoated | TiN | TiN | uncoated | uncoated | uncoated |
Colour ring | yellow | without | without | red | red | without |
with case | yes | yes | no | yes | no | yes |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 130 degrees | 118 degrees | 118 degrees | 130 degrees | 130 degrees | 130 degrees |
Type | W | N | N | N | N | FS |