{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.8 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 77.8 mm | |
Flute length Lc | 94 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 10.8 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114580 10,8 | |
EAN / GTIN | 4045197855862 | |
Manufacturer number | 114580 10,8 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 10,8mm
on request
In stock
85 pieces in stock
from
1
Pieces
BGN 89.34
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 74.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
147 pieces in stock
from
1
Pieces
BGN 43.99
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 36.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
from
1
Pieces
BGN 33.87
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 28.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
from
1
Pieces
BGN 65.05
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 54.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
from
1
Pieces
BGN 104.71
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 87.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
from
1
Pieces
BGN 120.91
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 100.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
320 pieces in stock
from
1
Pieces
BGN 236.44
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 197.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
from
1
Pieces
BGN 144.12
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 120.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 142 mm | 142 mm | 142 mm | 142 mm | 142 mm | 142 mm | 151 mm | 142 mm |
Nominal ⌀ DC | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | DIN 1835 A to h6 | Plain shank |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS Co 8 | HSS E PM | HSS E PM |
Point angle | 118 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |