{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.1 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 20.9 mm | |
Flute length Lc | 24 mm | |
Overall length L | 49 mm | |
Shank ⌀ Ds | 2.1 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114450 2,1 | |
EAN / GTIN | 4045197018403 | |
Manufacturer number | 114450 2,1 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 2,1mm
on request
In stock
177 pieces in stock
from
1
Pieces
BGN 9.99
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 8.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
301 pieces in stock
from
1
Pieces
BGN 7.88
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 6.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,634 pieces in stock
from
1
Pieces
BGN 8.53
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 7.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
190 pieces in stock
BGN 5.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
324 pieces in stock
from
1
Pieces
BGN 20.93
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 17.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
423 pieces in stock
from
1
Pieces
BGN 24.84
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 20.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
from
1
Pieces
BGN 53.43
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 44.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
98 pieces in stock
from
1
Pieces
BGN 19.44
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 16.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
181 pieces in stock
from
1
Pieces
BGN 27.26
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 22.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | yellow | red | without | blue | blue | green | green | green |
Through-coolant | no | no | no | no | no | no | no | no | no |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Point angle | 130 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 135 degrees | 130 degrees | 118 degrees | 130 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 2.1 mm | 2.1 mm | 2.1 mm | 2.1 mm | 2.1 mm | 2.1 mm | 3 mm | 2.1 mm | 2.1 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |