{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 44.5 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 5 mm | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 5 | |
EAN / GTIN | 4045197016560 | |
Manufacturer number | 114360 5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill HSS N, TiN, ⌀ DC h8: 5mm
on request
In stock
27,530 pieces in stock
from
1
Pieces
BGN 8.21
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 6.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15,088 pieces in stock
BGN 1.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,795 pieces in stock
from
1
Pieces
BGN 3.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 2.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22,179 pieces in stock
from
1
Pieces
BGN 7.30
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 6.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23,350 pieces in stock
from
1
Pieces
BGN 3.91
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 3.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
872 pieces in stock
from
1
Pieces
BGN 11.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 9.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | without | without |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
recommended maximum drilling depth L2 | 44.5 mm | 44.5 mm | 44.5 mm | 44.5 mm | 44.5 mm | 44.5 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |