{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.7 mm | |
Feed f in long-chipping aluminium plastics | 0.14 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 114200 6,7 | |
EAN / GTIN | 4045197015754 | |
Manufacturer number | 114200 6,7 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HSS jobber drill W, uncoated, ⌀ DC h8: 6,7mm
on request
In stock
129 pieces in stock
from
1
Pieces
BGN 21.46
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 17.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,334 pieces in stock
from
1
Pieces
BGN 17.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 14.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
90 pieces in stock
from
1
Pieces
BGN 13.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 11.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
from
1
Pieces
BGN 20.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 17.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
from
1
Pieces
BGN 44.94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 37.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
237 pieces in stock
from
1
Pieces
BGN 56.13
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 46.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
from
1
Pieces
BGN 44.94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 37.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
from
1
Pieces
BGN 51.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 42.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | yellow | red | without | without | blue | blue | green | green |
Overall length L | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm |
Through-coolant | no | no | no | no | no | no | no | no |
Nominal ⌀ DC | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm |