{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 13 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 29 | |
Tapping hole ⌀ | 3.3; 4.2; 6.8; 10.2 mm | |
Incremental steps of drills | 0.5 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114014 1-13KB | |
EAN / GTIN | 4062406877682 | |
Manufacturer number | 114014 1-13KB |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Jobber drill set HSS with stepped tip No. 114004 with case, uncoated, Type: 1-13KB
on request
In stock
82 pieces in stock
BGN 483.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 526.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
BGN 492.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
492 pieces in stock
BGN 299.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
BGN 264.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill range | 1 mm - 13 mm | 1 mm - 13 mm | 1 mm - 13 mm | 1 mm - 13 mm | 1 mm - 13 mm |
Colour ring | without | without | without | without | without |
Through-coolant | no | no | no | no | no |
Tapping hole ⌀ | 3.3; 4.2; 6.8; 10.2 mm | 3.3; 4.2; 6.8; 10.2 mm | 3.3; 4.2; 6.8; 10.2 mm | 3.3; 4.2; 6.8; 10.2 mm | 3.3; 4.2; 6.8; 10.2 mm |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | N | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |