{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 21 mm | |
Flute length Lc | 24 mm | |
Overall length L | 49 mm | |
Shank ⌀ Ds | 2 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 2 | |
EAN / GTIN | 4045197008602 | |
Manufacturer number | 114000 2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N 2 mm
on request
In stock
7,634 pieces in stock
BGN 1.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,572 pieces in stock
BGN 1.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,605 pieces in stock
from
1
Pieces
BGN 4.40
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 3.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16,137 pieces in stock
BGN 3.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,690 pieces in stock
BGN 1.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
362 pieces in stock
from
1
Pieces
BGN 4.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 3.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | TiN | uncoated | uncoated |
Colour ring | without | without | without | without | without | without |
Through-coolant | no | no | no | no | no | no |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Type | N | N | N | N | N | N |
Flute length Lc | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm |