Empty case for stub drills to DIN 1897, Type: 1-10

Article no.: 113830 1-10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
73 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for drills 1 mm - 10 mm
for number of drills 19
Incremental steps of drills 0.5 mm
Type of product Empty case

Identification numbers & Classifications

Article number 113830 1-10
EAN / GTIN 2050001112842
Manufacturer number 113830 1-10

Description

Version:

Empty case, suitable for stub drills to DIN 1897.

Downloads & documents

Compare with similar products

This article


Recommendations


Empty case for stub drills to DIN 1897, Type: 1-10

Empty case for stub drills to DIN 1897, Type: 1-10

on request
In stock
73 pieces in stock
BGN 46.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
78 pieces in stock
BGN 33.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
BGN 33.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
BGN 47.23
plus VAT at the current rate Prices plus delivery costs
for drills 1 mm - 10 mm 1 mm - 10 mm 1 mm - 10 mm 1 mm - 10 mm
Incremental steps of drills 0.5 mm 0.5 mm 0.5 mm 0.5 mm
Type of product Empty case Empty case Empty case Empty case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart