Stub drill set HSS-Co8 No. 113140, type FS with case, TiAlN, Type: 1-10

Article no.: 113540 1-10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
77 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 1897
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 10 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 1897
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 38 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 19
Incremental steps of drills 0.5 mm
with case yes
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113540 1-10
EAN / GTIN 4045197008442
Manufacturer number 113540 1-10

Application Table

Alu plastics
N
87
Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
Uni
 
Oil
 
wet maximum
 

Description

Version:

Made up of stub drills No. 113140.
Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.
With point geometry shape S (special)

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart