{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.25 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 26.1 mm | |
Flute length Lc | 40 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 9.25 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 9,25 | |
EAN / GTIN | 4045197413451 | |
Manufacturer number | 113230 9,25 |
This article |
Recommendations |
||
---|---|---|---|
Stub drill HSS-E N 9,25 mm
on request
In stock
26 pieces in stock
from
1
Pieces
BGN 80.42
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 67.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
from
1
Pieces
BGN 40.07
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 33.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
from
1
Pieces
BGN 105.81
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 88.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Colour ring | without | without | blue |
Standard | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E | HSS E |
Shank ⌀ Ds | 9.25 | 9.25 | 9.25 |
recommended maximum drilling depth L2 | 26.1 | 26.1 | 26.1 |