{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 23.5 mm | |
Flute length Lc | 34 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 7 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 7 | |
EAN / GTIN | 4045197002488 | |
Manufacturer number | 113020 7 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Stub drill HSS-E FS 7 mm
on request
In stock
393 pieces in stock
from
1
Pieces
BGN 22.14
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 18.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
807 pieces in stock
from
1
Pieces
BGN 16.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 13.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
635 pieces in stock
from
1
Pieces
BGN 56.13
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 46.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Through-coolant | no | no | no |
Shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E | HSS Co 8 |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Shank ⌀ Ds | 7 | 7 | 7 |
Type of product | Jobber drill | Jobber drill | Jobber drill |