QuickStop wound compresses, Type: 5152

Article no.: 098612 5152
Set price 3 Piece (BGN 13.76 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 17 mm
Depth 17 mm
Type of product Bandage

Identification numbers & Classifications

Article number 098612 5152
EAN / GTIN 5715205515222
Manufacturer number 5152

Description

Version:

QuickStop sterile universal dressing with integrated compress for first aid in case of mild and severe bleeding. For use as a pressure, support and protective dressing.

Content:

1× wound compress 17×17 cm
2× wound compresses 12×7.5 cm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart