Split leather apron, Colour: WHITE

Article no.: 098367 WHITE
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
271 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Material Cowhide leather
Width 80 cm
Length 100 cm
Type of product Leather apron

Identification numbers & Classifications

Article number 098367 WHITE
EAN / GTIN 4067263239765
Manufacturer number 098367 WHITE

Description

Version:

Leather apron with adjustable cross-strap. Dimensions: 80×100 cm.
Split leather apron of strong soft leather. Thickness: 1.10 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart