This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Protective overalls type 5/6 AlphaTec® 1500, white, Unisex size: XXXL

Article no.: 098350 XXXL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Standard: EN 13982-1; EN 13034; EN 1073-2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Microgard®
Colour white
Unisex size 3XL
Standard EN 13982-1; EN 13034; EN 1073-2
PSA CE category CE category III, type 5/6
sealable zip covering yes
Disposable suit yes
with hood yes
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 098350 XXXL

Description

Version:

Protective overalls (PPE category III) type 5/6.
AlphaTec® 1500 protective overalls. Highly breathable SMS material. Very good particle protection and barrier against light spray mist. Silicone-free.

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 1073-2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart