This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Disposable PP protective overalls XL

Article no.: 098310 XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Colour white
Material Polypropylene
Unisex size XL
PSA CE category CE category I
Cuff Rubber
Collar Rubber
Waist Rubber
Disposable suit yes
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 098310 XL
Manufacturer number PP-1 GR. XL

Description

Version:

Protective overalls (PPE category I) of polypropylene with elasticated arm cuffs, leg cuffs and waist. For work in low-hazard areas.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart