Protective overalls type 5/6 Tyvek® 500 Xpert, white, Unisex size: S

Article no.: 098302 S
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
281 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Characteristics: Suitable for EX areas
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13982-1; EN 13034; EN 1073-2; EN 14126

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tyvek®
Gender Unisex
Characteristics Suitable for EX areas
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour white
Unisex size S
Standard EN 13982-1; EN 13034; EN 1073-2; EN 14126
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 098302 S
EAN / GTIN 5450208011578
Manufacturer number D14663953

Description

Version:

Tyvek® 500 Xpert type 5/6, model CHF5. Highly effective protection against particles and water-based chemical spatter. Ergonomic design with outward-facing seams and flies for optimum fit, comfortable to wear and high freedom of movement. Tyvek® zip fastener with cover. Suitable for use in Ex zones.
Protective overalls (PPE category III).

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 1073-2
  • EN 1149-5
  • EN 14126

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart