This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Fall limiter TurboLite scaffolding textile strap 2 m

Article no.: 098155 2

Select article variation and quantity

Wire cable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EN 360
Weight 1.25 kg
Wire cable length 2 m
Length 2 m
Type of product Fall limiter

Identification numbers & Classifications

Article number 098155 2
Manufacturer number 1018014

Description

Version:

TurboLite personal fall distance limiter. Installed in a high-impact composite housing. Quick-response braking system with a 2 m strap. With integral load indicator. Approved for up to 136 kg.
TurboLite scaffolding. With Twistlock carabiners and scaffolding hook.

Standard:

EN 360

Note:

For products that are predominantly of metal there is no restriction on the service life. The precondition for this is that an annual test is performed by a specialist (visual inspection). This applies above all to carabiners, since height security harnesses are also subject to the annual test / visual inspection.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart