Fall arrest block PEANUT I, Wire cable length: 1,8m

Article no.: 098146 1,8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Wire cable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 1.83 kg
Length 1.8 m
Type of product Fall limiter

Identification numbers & Classifications

Article number 098146 1,8
EAN / GTIN 4030281181934
Manufacturer number HSG-021-1,8-3

Description

Version:

PEANUT I. Ultra-compact fall arrest blockwith KOBRA TRI carabiner for use on lifting platforms and an attachment carabiner FS 90 ST. One-4-All damper permits use for weights from 50 kg to 135 kg. Edge certified.

Standard:

EN 360

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart