This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Automatic following attachment device Titanium 10 m

Article no.: 098140 10

Select article variation and quantity

Guide rope length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Guide rope length 10 m
Standard EN 353-2
Weight 1.65 kg
Carabiner hook Automatic carabiner
Type of product Collection vessel

Identification numbers & Classifications

Article number 098140 10
Manufacturer number 1011190

Description

Version:

TITAN. Long-lasting and hard-wearing construction made of stainless steel. 10 m polyamide rope (d = 12 mm) with a 0.3 m long connector. Carabiner with opening width of 30 mm and an automatic carabiner with an opening width of 18 mm. Blocks automatically in case of a fall.

Standard:

EN 353-2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart