This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Energy absorber Skysafe Pro Flex, Length: 1,8m

Article no.: 098126 1,8

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Skysafe Pro Flex
Length 1.8 m
Weight 1.3 kg
Carabiner hook FS 90 ST
maximum opening width of the carabiner hook 50 mm
Type of product Fall damper

Identification numbers & Classifications

Article number 098126 1,8
Manufacturer number L-0568-1,8

Description

Version:

Means of connection with new type of damper system and fall indicator for a wide range of weight from 50 to 140 kg with low arrest shock. 22 kN yield strength before and after the dynamic fall. Limitation of the arrest shock in the event of a fall to less than 6 kN. Edge certified.
Skysafe Pro Flex (I-web). Carabiner of steel with a maximum opening width of 50 mm.

Standard:

EN 354; EN 355

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart