{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Power supply | Battery-powered | |
Switching time from bright to dark | 0.1 ms | |
Switching time from dark to bright | 50 ms - 1,000 ms | |
Classification to EN 379 | 1 / 1 / 1 / 2 | |
Type of product | Welder’s mask |
Article number | 097949 BLACK | |
EAN / GTIN | 7640429870445 | |
Manufacturer number | 1006.600 |
This article |
Recommendations |
|
---|---|---|
Welder’s mask, automatic optrel® vegaview2.5, Colour: BLACK
on request
In stock
56 pieces in stock
BGN 1,066.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,795 pieces in stock
BGN 311.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of batteries contained | 1 | 1 |
Power supply | Battery-powered | Battery-powered |
Classification to EN 379 | 1 / 1 / 1 / 2 | 1/1/1/2 |
Switching time from dark to bright | 50 ms - 1,000 ms | 100 ms - 1,000 ms |
Switching time from bright to dark | 0.1 ms | 0.1 ms |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 CR2450 |
Type of product | Welder’s mask | Welder’s mask |