This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Automatic welder’s mask with powered air respirator system 3M™ Speedglas™ G5-01-VC with Adflo™

Article no.: 097917

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Rechargeable battery-powered
Switching time from bright to dark 0.1 ms
Switching time from dark to bright 40 ms - 1,300 ms
Classification to EN 379 1 / 1 / 1 / 2
Type of product Welder’s mask

Identification numbers & Classifications

Article number 097917
Manufacturer number 7000044613

Description

Version:

Comfortable welding with constant breathing protection and flexible face mask due to combined 3M™ Speedglas™ G5-01 high-performance welder's mask and Adflo™ blower breathing protection system. The automatic welding mask offers a flip-up mechanism by which it can easily be switched between the clear protection glass and welding filter without taking off the mask. This means that breathing protection is maintained whilst the filter is swung up during preliminary work and finishing; in addition offering a good and protected view of the workpiece during operations such as grinding. The new 3M™ Speedglas™ Variable Colour Technology permits even better visual assessment and checking of the welding bath. The user can choose between a natural tone, cold tone or warm tone for the dark phase. The new air channel system offers three options for individual alignment of the air flow, even whilst welding is in progress.

Shade levels: 5, 8 – 14.
Shade level in the light state: 3/ With Li-ion battery (working life 1,500 hours).
Field of view of the welding filter: 73 × 109 mm.

Standard:

EN 175:B; EN 379; EN 166:BT; EN 12941

Supplied with:

  • 3M™ Speedglas™ high-performance welding mask G5-01 with automatic welding filter G5-01VC (No. 098209 G5-01-VC).
  • 3M™ Adflo™ High Altitude respirator unit No. 097900 (Adflo™ High-Altitude powered air purifying respirator, air hose QRS (No. 097981), air flow display, pre-filter (No. 097986), spark protection (No. 097984), particle filter (No. 097989), high-power rechargeable battery (No. 097995), belt, charger (No. 097996)).
  • Consumables kit (3 sweatbands: soft cotton, towelling (No. 098004) and leather, 2 inner visors (No. 098002), 4 outer standard visors (No. 097930), visor, air hose cover, face seal.
  • Storage bag.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart