{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | navy | |
Shade length | 25 mm | |
Size | 53 cm - 63 cm | |
Type of product | Impact cap |
Article number | 097842 MICRO | |
EAN / GTIN | 5038428365451 | |
Manufacturer number | AAG003-402-100 |
This article |
Recommendations |
|
---|---|---|
Bump cap with card holder HardCap Aerolite®, navy, Type: MICRO
on request
In stock
7 pieces in stock
BGN 89.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
137 pieces in stock
BGN 32.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | navy | black/red |
Size | 53 cm - 63 cm | 53 cm - 63 cm |
Type of product | Impact cap | Bump cap |