Safety helmet G3000 WHITE

Article no.: 097815 WHITE
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,403 pieces in stock
  • Helmet characteristics: Safety characteristics down to -30 °C; Protection against liquid metal spraying out

Product details

Technical Data

Helmet characteristics Safety characteristics down to -30 °C; Protection against liquid metal spraying out
Colour white
Size 53 cm - 62 cm
Material of helmet shell ABS
Weight 310 g
Standard DIN EN 397
Width adjustment Drejelukning
free of internal and external condensation yes
Can be turned 180° yes
Resistance to cold up to -30 °C
Resistance to weld spatter (MM) yes
UV-sensor for exchange notification yes
Type of product Safety helmet

Identification numbers & Classifications

Article number 097815 WHITE
EAN / GTIN 7318640053694
Manufacturer number 7100001960

Description

Version:

Safety helmet of UV-stabilised ABS. The integral UV sensor indicates when the helmet has become brittle due to high exposure to UV and should be replaced. The internal arrangement can be turned through 180 degrees and allows wearing of a screen at the neck (an advantage when working in restricted spaces). Good ventilation of the upper shell of the helmet. Resistant to low temperatures down to -30 °C and protection against splashes of liquid metal (MM).
  • 4-point strap attachment, height adjustable
  • 30 mm Euro slot mounting
  • Plastic sweatband
  • Straight form
  • With rotary catch

Application:

Industry, building trade, forestry.

Standard:

DIN EN 397

Specification:

Resistant to low temperatures down to -30° C and protection against splashes of liquid metal (MM)

Suitable for:

Ear defenders No. 097753; 097756

Spare part:

No. 097825 standard sweat band. No. 097826 leather sweat band.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Colour Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart