Ear defenders VeriShield 100 D, Type: VS120D

Article no.: 097766 VS120D
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
168 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VeriShield 100
Manufacturer's designation VeriShield VS120D
SNR value (noise attenuation) 32 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097766 VS120D
EAN / GTIN 7312550351918
Manufacturer number 1035191-VS

Description

Version:

The VeriShield 100 D series shell type ear protectors provide the employee with better protection, especially because they employ Sound Management Technology (SMT), which blocks injurious noises whilst at the same time permits natural perception of speech and signals. In addition there are many adjustment facilities to suit every size of head and a wider shell opening. The long working life of the shells is ensured by the robust material and the sturdy design. The lightweight material contributes to better wearing comfort. The soft memory foam material of the ear shells is highly suitable for wearers with sensitive auditory canals or hearing aids.
SNR = 32dB (H = 35dB, M = 29dB, L = 22dB).

Note:

Hygiene sets for the VeriShield 100 D series under No. 097761.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart