Earplugs set uvex com4-fit R300

Article no.: 097330 R300
Set price 300 Pair (BGN 0.41 / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
106 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 33 dB(A)
Material of earplugs Polyurethane
Contents 300 pair
Packaging loose
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097330 R300
EAN / GTIN 4031101501277
Manufacturer number 2112023

Description

Version:

The compact ergonomics of the earplugs design offers advantages especially to wearers with small or narrow auditory canals. The smooth surface prevents the penetration of foreign bodies. The patented x-grip technology reduces the contact pressure within the auditory canal. It also greatly facilitates the removal of the earplugs. The soft material offers better and more sustained wearing comfort.
SNR = 33 dB (H = 34 dB, M = 31 dB, L = 29 dB).
Refill box with 300 pairs, loose, for uvex one 2 click dispenser, No. 097525.

Note:

Also available with string under No. 097617 size 100.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart