Earplugs set, 30 pairs 30

Article no.: 097238 30
Set price 30 Pair (BGN 2.98 / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,163 pieces in stock

Select article variation and quantity

Contents pairs Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 29 dB(A)
Material of earplugs TPR
Contents 30 pair
Type of product Re-usable earplugs
Packaging parvis

Identification numbers & Classifications

Article number 097238 30
EAN / GTIN 4045197964373
Manufacturer number 097238 30

Description

Version:

Reusable earplugs of thermoplastic elastomer, featuring a three flange design. These guarantee secure and comfortable seating in a wide variety of sizes of auditory canal. SNR = 29 dB (H = 30 dB, M = 26 dB, L = 25 dB).

Supplied with:

30 pairs incl. storage box with belt clip.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart