Disposable medical mask T2RB

Article no.: 097138 T2RB
Set price 50 Piece (BGN 0.16 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,526 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 4331HY // Protect
Colour blue
Type of product Medical mask

Identification numbers & Classifications

Article number 097138 T2RB
EAN / GTIN 4059904148222
Manufacturer number 768721-46

Description

Version:

Medical face mask consisting of a three-layer non-woven fabric. Integral concealed nose clip: high level of protection as it can be optimally adapted to the shape of the face. Soft elastic straps: round elasticated cords for high wearing comfort and so that the mask is quick and easy to put on and take off.

Standard:

EN 14683 type IIR

Supplied with:

50 pieces per box.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart