{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens identification | 2C-1.2 HO 1 FTKN | |
Lens coating | scratch-resistant; condensation-free | |
UV protection | Standard | |
Frame properties | Clip inclination adjustable | |
Lens material | Polycarbonat | |
Type of product | Safety glasses |
Article number | 096859 CLEAR | |
EAN / GTIN | 4067263180692 | |
Manufacturer number | 096859 CLEAR |
This article |
Recommendations |
|
---|---|---|
Comfort safety glasses, Lens tinting: CLEAR
on request
In stock
2,682 pieces in stock
BGN 16.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,071 pieces in stock
BGN 15.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Lens coating | scratch-resistant; condensation-free | scratch-resistant; free of condensation |
Lens material | Polycarbonat | Polycarbonate |
UV protection | Standard | Standard |
Frame properties | Clip inclination adjustable | Side padding |
Frame identification | HO EN166 FT CE | |
Lens identification | 2C-1.2 HO 1 FTKN | 2C-1.2 HO 1 FTKN |
Type of product | Safety glasses | Safety glasses |