{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | skyguard NT | |
Frame identification | W 166 34 F CE | |
Lens identification | 2C-1.2 W 1 FKN | |
Lens coating | condensation-free; scratch-resistant; resistant to chemicals | |
UV protection | UV400 | |
Frame properties | Arm length adjustable; Arm inclination adjustable | |
Lens material | Polycarbonat | |
Manufacturer ID | 9175.260 | |
Type of product | Safety glasses |
Article number | 096540 CLEAR | |
EAN / GTIN | 4031101320335 | |
Manufacturer number | 9175260 | |
Manufacturer | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |