{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Variomat | |
suitable for cartridge | 1000 ml; 2000 ml | |
Material | Plastic | |
Colour | WHITE | |
refillable | yes | |
Type of product | Hautschutzspender |
Article number | 095811 WHITE | |
EAN / GTIN | 4260766261039 |