PROLINE dispenser Stoko® dispenser, DACH GREEN2

Article no.: 095435 GREEN2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Stoko®
suitable for cartridge 2000 ml
Assignment of Stoko system colour code Hand cleansing
Type of product Barrier cream dispenser

Identification numbers & Classifications

Article number 095435 GREEN2
EAN / GTIN 5010424161114
Manufacturer number HVY2LDGER

Description

Version:

Dispenser series B, suitable for cartridges from the Stoko® range. With conventional colour system in the DACH (Germany, Austria, Switzerland) region. Simple application and a wide range of uses. Large easy-action push button for measured issuing. Colour coded push buttons:
  • Size BLUE = hand barrier cream
  • Size GREEN = gentle skin cleansing
  • Size GREEN 1 = gentle skin cleansing
  • Size GREEN 2 = strong skin cleansing
  • Size GREEN 4 = hand disinfection
  • Size RED = Skin care
  • Special skin cleansing under No. 095432 size BLACK.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart