{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Estesol® | |
Type | Washing cream | |
perfumed | yes | |
pH-neutral to the skin | yes | |
free of rubbing agents | yes | |
suitable for degree of dirt | light to medium | |
Contents | 250 ml | |
Type of packaging | Bottle / tube | |
Degree of contamination | Light to medium dirt | |
Type of product | Hand cleansing |
Article number | 095210 250 | |
EAN / GTIN | 4016208333631 |