Skin barrier cream Travabon® 1000A ml

Article no.: 095110 1000A
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 103.87 / Piece
  • from 9 Piece
    BGN 86.54 / Piece
on request
In stock
106 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Protection against: Heavy dirt; Highly adhesive agents

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Travabon®
Protection against Heavy dirt; Highly adhesive agents
suitable for dispenser A
Type of packaging Soft container
Type of product Skin protection

Identification numbers & Classifications

Article number 095110 1000A
EAN / GTIN 4016208810521
Manufacturer number 22325

Description

Version:

Skin protection cream protects the skin against oily and non-water-based materials; assists skin cleaning after work. Hazards: Oil, grease, carbon black, metal dust, paints and lacquers. Composition: Cream (suspension), slightly scented, free of silicones and grease.

Note:

A skin protection plan is available for download from our homepage.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart