{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Inhalt | 1 | |
Handschuheigenschaft | DMF-frei; Stoßschutz; verstärkte Daumenbeuge | |
Stricktechnologie | 18G | |
Trocknen | Lufttrocknen | |
EN 388 | 4X43D | |
Trägermaterial | HPPE | |
Beschichtung | water based PU/Nitril | |
Beschichtungsvariante | Handinnenfläche | |
Anwendungsbereich | Allround | |
Farbe | schwarz / grau | |
Taille des gants | 10 | |
Länge | 255 mm | |
Verwendung | mehrweg | |
AQL | G-II 1,0 for critical, G-II 2,5 for major, G-II 4,0 for Minor. | |
Catégorie de protection | Catégorie II | |
Type de gants | Gants anti-coupures | |
Schnittschutzklasse | D | |
Produktart | Schnittschutzhandschuhe |
Article number | 094603 10 | |
EAN / GTIN | 4062406572211 | |
Manufacturer number | 094603 10 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves Pro Cut D / Protector 10
on request
Delivery in 3 - 4 working days
29 pieces in stock
from
1
Pieces
BGN 46.43
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 38.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
1 pieces in stock
22.30 CHF
CHF 6.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
120 pieces in stock
from
1
Pieces
CHF 5.65
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
CHF 4.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Anwendungsbereich | Allround | Polyvalents | Polyvalents |
Beschichtung | water based PU/Nitril | PU à base d’eau/Nitrile | PU |
Farbe | schwarz / grau | noir / gris | gris |
Trägermaterial | HPPE | HPPE | Nylon |
Taille des gants | 10 | 10 | 10 |
EN 388 | 4X43D | 3X42D | 4442D |
Beschichtungsvariante | Handinnenfläche | Paume | Paume |