{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 388 | 4X42C | |
Backing material | INTERCEPT™ | |
Coating | PU, nitrile | |
Application range | All-round | |
Colour | black / grey | |
Glove size | 11 | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094567 11 | |
Manufacturer number | 11-738/11 |