{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Check & Go | |
EN 388 | 4X43C | |
Backing material | Dyneema®, polyamide | |
Coating | PU | |
Application range | All-round | |
Colour | green / white | |
Glove size | 8 | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094542 8 | |
Manufacturer number | 2332545 GR.8 |