{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
EN 388 | 4X42FP | |
EN 407 | X1XXXX | |
Backing material | TPR, HPPE, polyester, elastane | |
Coating | Nitrile foam | |
Application range | All-round / heavy duty | |
Colour | black / grey / green | |
Standard | EN 407 | |
Application | reusable | |
Protection category | Category III | |
Type of glove | Cut-resistant gloves | |
Cut protection class | F |
Article number | 094516 8 | |
EAN / GTIN | 5036108381869 |